Beli electron microscope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Coxem Microscope Scanning Electron Standfloor (MIkroskop Elektron)
    Mulai

    Rp6.599.999.900

    Coxem Microscope Scanning Electron Standfloor (MIkroskop Elektron)
    Deskripsi:
    A full-size floor model Scanning Electron Microscope (SEM) that both new and experienced users will find suitable for many type of demanding research and quality control requirements. The standard supplied configuration of the CX-200plus includes both SE and BSE imaging detectors as well as an internal chamber view camera for easy stage tilt and height adjustments. The CX-200plus offers high resolution imaging capabilities at a very attractive price. After evaluating the CX-200plus, your search for the most cost effective solution will be an easy decision.
    atribut:
    • Accleration Voltage (kV): 1-30 (Adjustable in 1 Scale)
    • Automation: Focus, Filament, Brightness/Contrast
    • Data Output Format: JPG, TIFF, BMP
    • Detector: SED(DP),BSED(DP)
    • Dimensions (WxLxH) (mm): 640x682x1430
    • Electron Source: Tungsten Filament
    • Magnification: 15x to 300000x
    • Options: STEM, CoolStage, Panorama 2.0, EDS (Oxford, Bruker)
    • Sample Size (mm): 160 in Diameter
    • Spatial Resolution (nm): <3 (at 30kV)
    • Vacuum Mode: High Vacuum
    • X,Y/ Z/ T Traverse R: 0-60 mm / 5-60mm/ -20 - 90° 360°
  2. Carestream Film Electron Microscopy 4489 (Film Mikroskopi)
    Mulai

    Rp8.499.900

    Carestream Film Electron Microscopy 4489 (Film Mikroskopi)
    atribut:
    • Storage Temperature (°C): 2 to 8
  3. Carestream Film Electron Image SO-163 (Film Mikroskopi)
    Mulai

    Rp17.999.900

    Carestream Film Electron Image SO-163 (Film Mikroskopi)
    atribut:
    • Storage Temperature (°C): 2 to 8
    • Sheet Size (inch): 3 1/4 x4
  4. Dino-Lite Microscope
    Mulai

    Rp11.999.900

    Dino-Lite Microscope
    Deskripsi:
    -A multi-diameter microscope attachable model equipped with a high resolution sensor.-When attached to the eyepiece lens of a stereoscopic microscope, the microscopic image is digitalized and the image can be saved in a PC.-Compatible eyepiece lenses are phi23mm, phi30mm and phi30.5mm. Can be attached to a majority of microscopes.-For capturing images from a stereoscopic microscope.(Cannot be used by itself.).-PC USB connection
  5. Dino-Lite Microscope Premier M
    Mulai

    Rp10.999.900

    Dino-Lite Microscope Premier M
    atribut:
    • Compatible OS: Windows XP / Vista / 7 / 8 / 10, Mac OSX 10.5 or later
    • Content Set: Body storage case, calibration sheet tip attachment, software CD, cable band
    • Exposure Compensation: Dynamic exposure / automatic correction / Automatic color balance/saturation/contrast correction
    • Frame Rate (fps): 30
    • Interface: USB2.0
    • LED: 8 white LEDs
    • Magnification (x): Approximately 20 to 230 times
    • Material: Plastic
    • Power Source: USB bus power
    • Resolution: 1280 x 1024px (SXGA), approximately 1.3 million pixels
    • Sensor: 1.3Mpixels, 1/4 inch CMOS
    • Size (mm): Approximately H104xDiameter 32
  6. ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    Mulai

    Rp15.999.900

    ULVAC Direct Drive Oil-Sealed Rotary Vacuum Pump
    atribut:
    • Power (V): Single Phase 100
  7. Acura Conductive Powder
    Mulai

    Rp5.499.900

    Acura Conductive Powder
    Deskripsi:
    This is a conductive phenolic resin used for embedding samples for SEM (Scanning Electron Microscope) observation using an embedding press.
  8. MIRAPRO Power and communication cable for combined vacuum gauge Tough Gauge
    Mulai

    Rp5.399.900

    MIRAPRO Power and communication cable for combined vacuum gauge Tough Gauge
    Deskripsi:
    This is a power and communication cable for the ToughGauge composite vacuum gauge.Vacuum deposition equipment, etching equipment, sputtering equipment, electron microscope, ion implantation equipment, LPCVD equipment, mass spectrometer, accelerator, organic EL material purification
    atribut:
    • Suitable Model: TG200 series, TG300 series
  9. MIRAPRO Power and communication cable for cold cathode vacuum gauge (CCTG)
    Mulai

    Rp5.999.900

    MIRAPRO Power and communication cable for cold cathode vacuum gauge (CCTG)
    Deskripsi:
    This is a power and communication cable for a cold cathode vacuum gauge (CCTG).Vacuum deposition equipment, etching equipment, sputtering equipment, electron microscope, ion implantation equipment, LPCVD equipment, mass spectrometer, accelerator, organic EL material purification
    atribut:
    • Suitable Model: CCTG200 series
  10. Acura Clearing for embedded installation
    Mulai

    Rp1.599.900

    Acura Clearing for embedded installation
    Deskripsi:
    (1) It is convenient for setting up and observing three samples at once in the electron microscope (SEM) room. (2) When used with a colorless epoxy-based room-temperature curing resin, the lens effect makes it easy to check the polishing status from the side. (3) After molding, the sample is polished along with the cup, so no release agent is needed and there is no need to remove it.
    atribut:
    • Height (mm): 23
    • Outer Diameter (mm): 1 inch (25.4
  11. DUMONT DUMONT(R) Tweezers
    Mulai

    Rp4.199.900

    DUMONT DUMONT(R) Tweezers
    Deskripsi:
    These tweezers are made by the Swiss company DUMONT. Biology tweezers for ultra-precision work. The entire tweezers are made of PHYNOX, an alloy material with a cobalt content of approximately 40%, making them completely non-magnetic and extremely hard. Suitable for use under an electron microscope.
    atribut:
    • Heat Resistance Temperature (°C): About 400
    • Material: PHYNOX alloy
    • Overall Length (mm): 140
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: The body is thin and long, with a very sharp tip. The waist is soft.
  12. Acura 15mm height clear cup
    Mulai

    Rp1.499.900

    Acura 15mm height clear cup
    Deskripsi:
    (1) It is convenient for setting up and observing three samples at once in the electron microscope (SEM) room. (2) When used with a colorless epoxy-based room-temperature curing resin, the lens effect makes it easy to check the polishing status from the side. (3) Since the height is 15mm, less resin is needed for embedding. (4) After molding, the sample is polished along with the cup, so no release agent is needed and there is no need to remove it.
    atribut:
    • Height (mm): 15
    • Outer Diameter (mm): 1 inch (25.4
  13. ANMO Dino-Lite Premier M
    Mulai

    Rp8.699.900

    ANMO Dino-Lite Premier M
    Deskripsi:
    It is a PRO specification model with an electron microscope and measurement function that can magnify up to about 10 to 230 times. Connect to a computer via USB to take and save enlarged images. The PRO model has a lens resolution of 1.3 million pixels, and you can shoot still images and movies with a single touch using the included dedicated software. The operation method for changing the enlargement ratio is just turning the dial, and there is no troublesome setting. With a lock mechanism to fix the magnification. In addition, it comes with a measurement function that can measure the length of straight lines and circumferences, and it is also possible to correct the measured size by using the attached calibration sheet. A shooting button is also attached to the camera body, so you can shoot just by touching it. It is a high-quality microscope that is often selected for corporate use.Various research, board check, precision product management, printed matter check, knife inspection, skin, scalp check, etc.* When it is in close contact with the object, it will be in focus at two points, about 55 times and about 200 times. For use at other magnifications, it is recommended to use a holding tool such as a stand.
    atribut:
    • Applicable Standard: CE,FCC,ROHS
    • Exposure Compensation: Automatic exposure/automatic correction/automatic color balance, saturation, contrast correction
    • Frame Rate: 30fps
    • Function: Measurement function, calibration function
    • Included Accessories: Main unit storage bag, calibration sheet, software
    • Interface: USB2.0
    • Light Source: 8 white LEDs
    • Magnification (times): About 10-230
    • Mass (g): About 102
    • Number of pixels: About 1.3 million pixels
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Resolution: SXGA(1280x1024)
    • Sensor: 1/4 inch CMOS
    • Supported OS: WindowsXP/Vista/7/8/10,MacOSX10.5~
  14. MIRAPRO Cold cathode vacuum gauge CCTG
    Mulai

    Rp47.999.900

    MIRAPRO Cold cathode vacuum gauge CCTG
    Deskripsi:
    The Cold Cathode Tough Gauge (CCTG) prevents electrode contamination, which was previously impossible to address, and achieves stable discharge in ultra-high vacuum regions by heating the cathode electrode. Furthermore, the use of ceramic material for the cathode provides unprecedented corrosion resistance. It can also measure pressure in halogen gas atmospheres, which was previously impossible.Vacuum deposition equipment, etching equipment, sputtering equipment, electron microscope, ion implantation equipment, LPCVD equipment, mass spectrometer, accelerator, organic EL material purification*This unit does not include a power supply. Please use the CCTG200CBL (power and communication cable) separately.
    atribut:
    • Flange: NW25
    • Input Power (V): DC24,1A
    • Input Signal: Measurement start/stop, degassing, tough mode ON/OFF
    • Interface: RS232C, display (TGD100), connectable to PC
    • Material (Seal): Viton Seal
    • Measuring Range: 1x10-8Pa ~ 0.1Pa
    • Output Signal: Setpoint contact x 2ch, alarm contact
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: Transmitter type (with LED display)
    • Voltage (V): 3k to 500 (bias/optimal control)
  15. ANMO Dino-Lite Premier 500M
    Mulai

    Rp14.999.900

    ANMO Dino-Lite Premier 500M
    Deskripsi:
    his is a high-end model of the "Dino-Lite" series of electron microscopes that can be magnified from approximately 10 to 230 times, with a measurement function and a high image quality of 5 million pixels. By connecting it to a computer via USB, anyone can easily view the enlarged image. In addition, by using the dedicated software provided, you can take still images and videos with one touch. The magnification can be changed by simply turning the dial, so there is no need for any complicated settings. In addition, this model is equipped with a measurement function that can measure the length of a straight line or the circumference of a circle.
    atribut:
    • Magnification (times): Approx. 10 to 230
    • Number of pixels: Approximately 5 million pixels
    • Applications: Various research, circuit board checks, precision product management, print checks, blade inspections, skin and scalp checks, etc
    • Dimensions (mm): Approx. 32 x 103 (Diameter x Height H, excluding cable)
    • Supported OS: Windows XP/Vista/7/10
    • Sensor (inch): 1/4 CMOS
    • Body Material: Aluminium Alloy
    • Frame Rate (fps): 30
    • Interface: USB 2.0 (2 USB ports used)
    • Resolution (Pixel): 2592×1944
    • RoHS Directive: Correspondence (10 substances)
  16. MIRAPRO Combined Vacuum Gauge Tough Gauge
    Mulai

    Rp51.999.900

    MIRAPRO Combined Vacuum Gauge Tough Gauge
    Deskripsi:
    The Tough Gauge is a combined vacuum gauge that combines a BA ionization vacuum gauge and a Pirani vacuum gauge. With this single device, it can automatically switch and measure a wide range of vacuum conditions, from atmospheric pressure to ultra-high vacuum. The Pirani vacuum gauge has a built-in thermometer for temperature compensation, reducing errors due to temperature changes. Furthermore, the Pirani vacuum gauge uses corrosion-resistant materials, and in high vacuum conditions, the BA ionization vacuum gauge operates in tough mode while heating the grid and collector, so sensitivity does not decrease even in contaminated environments, and accurate measurements can be taken over a long period of time.Vacuum deposition equipment, etching equipment, sputtering equipment, electron microscope, ion implantation equipment, LPCVD equipment, mass spectrometer, accelerator, organic EL material purification*This unit does not include a power supply. Please use the TG200CBL (power and communication cable) separately.
    atribut:
    • Input Power (V): DC24,0.8A
    • Input Signal: Measurement start/stop, degassing, tough mode ON/OFF
    • Interface: RS232C, display (TGD100), connectable to PC
    • Material: Pirani: Ni, Pirani thermometer: Pt100, BA filament: Y-lr, grid: Pt-Mo, collector: Pt-Mo
    • Measuring Range: 1x10-8Pa~1.2x105Pa
    • Output: Pressure signal: 0-10V x 1 channel
    • Output Signal: Setpoint contact x 2ch, alarm contact
    • Pressure unit: Pa/Torr/mbar
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: Transmitter type (with LED display)
  17. ULVAC Directly connected small oil rotary vacuum pump (deluxe type)
    Mulai

    Rp27.999.900

    ULVAC Directly connected small oil rotary vacuum pump (deluxe type)
    atribut:
    • Main application: Electron microscope vacuum source. Vacuum source for vacuum deposition equipment. Air conditioner gas filling. Vacuum freeze dryer. Physics and chemistry equipment, analytical equipment, semiconductor manufacturing equipment, etc.
    • Operating Temperature Range (°C): 7~40
    • Power Supply: AC
    • Suction Hole Diameter: KF-25
    • Type of Pump: Oil rotation
Daftar Harga electron microscope Terbaru October 2026
Coxem Microscope Scanning Electron Standfloor (MIkroskop Elektron)Rp6.599.999.900
Carestream Film Electron Microscopy 4489 (Film Mikroskopi)Rp8.499.900
Carestream Film Electron Image SO-163 (Film Mikroskopi)Rp17.999.900
Dino-Lite MicroscopeRp11.999.900
Dino-Lite Microscope Premier MRp10.999.900
ULVAC Direct Drive Oil-Sealed Rotary Vacuum PumpRp15.999.900
Acura Conductive PowderRp5.499.900
MIRAPRO Power and communication cable for combined vacuum gauge Tough GaugeRp5.399.900
MIRAPRO Power and communication cable for cold cathode vacuum gauge (CCTG)Rp5.999.900
Acura Clearing for embedded installationRp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)